Beli trusco magnetic holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Magnetic Holder
    72%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TRUSCO Magnetic Holder
    Deskripsi:
    -Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
  2. TRUSCO Magnetic Catch
    Rating:
    20% of 100
    (1)
    Mulai

    Rp64.900

    TRUSCO Magnetic Catch
    Deskripsi:
    Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.
    atribut:
    • Body Material: Polycarbonate (PC), neodymium magnet
    • Overall Length (mm): 21
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Suitable Size (mm): 6.35
  3. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp84.900

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Maximum Operating Temperature (°C): 80
  4. TRUSCO Alpha Magnetic Holding Base (with Handle)
    Mulai

    Rp349.900

    TRUSCO Alpha Magnetic Holding Base (with Handle)
    Deskripsi:
    -The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar.-Convenient to carry with T type handle.-Can work with pressing large rulers against the floor or wall, or for easy transportation at work site such as shipyards.
    atribut:
    • Mounting Screw Hole Dimension: M8x1.25
  5. TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    70%
    Mulai

    Rp92.900

    TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    atribut:
    • Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
    • Type: Round
  6. TRUSCO Magnetic Catch Mini
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

  7. TRUSCO Compact Tool Case
    Mulai

    Rp99.900

    TRUSCO Compact Tool Case
    Deskripsi:
    -A button hook type that can be detached without removing the belt.-Ultra water repellent processing.-With carabiner (made of aluminum).-Opens and closes with zipper*(front pocket opens and closes with Velcro tape).
  8. Vessel Bit for Interchangeable Tang-Thru Ball-Grip Screwdriver
    Mulai

    Rp77.900

    Vessel Bit for Interchangeable Tang-Thru Ball-Grip Screwdriver
    atribut:
    • Shaft Length (mm): 140
    • Finishing Material: Shaft: Chrome vanadium steel, Grip: Elastomer Resin
  9. TRUSCO Magnetic Hanger
    Mulai

    Rp369.900

    TRUSCO Magnetic Hanger
    Deskripsi:
    -Suitable for cables and temporary wiring in work premises.-A strong magnetic force hanger holder. Strongly adsorbs to thin steel plates, steel lockers, refrigerators, etc. -Cable hook and hanger.
    atribut:
    • Mounting Screw: M6x1.0
    • Magnet Materials: Ferrite Magnet
    • Purpose of Use: Cable hook and hanger.
  10. TRUSCO Magnet Holder (with Handle)
    74%
    Mulai

    Rp139.900

    TRUSCO Magnet Holder (with Handle)
    Deskripsi:
    -Since alnico magnets are used, it is resistant to temperature change. -For fixing rulers etc.-For embedding in jig and tool and positioning.
    atribut:
    • MaxWorking Temperature: 200°C
    • Magnet Materials: Alnico Magnet
    • Handle Materials: Standard Steel Material for Polishing Bar Steel
    • Main Body Materials: Rolling Steel Material for Standard Structures
    • Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
  11. Vessel Recessed SAKISUBO Bit (2 piece set)
    Mulai

    Rp109.900

    Vessel Recessed SAKISUBO Bit (2 piece set)
    Deskripsi:
    -A thin shaft type convenient for performing work in tight space.-With the cushioning effect of the narrowed portion, jumping when passing through wood grains is prevented.-For interior crafting, furniture and woodworking, mounting concrete panel, and drywall task.-For facilities and electrical construction.
  12. EBM-PAPST Compact Axial Fan Bulat (Kipas Aksial)
    Mulai

    Rp5.399.900

    EBM-PAPST Compact Axial Fan Bulat (Kipas Aksial)
    Deskripsi:
    Wet-location round axial fans are used for cooling equipment in enclosures that are exposed to wet conditions. Their motor is IP (Ingress Protection) rated to withstand water sprays and help keep out dust. These equipment-cooling fans have a round housing that fits into a circular cutout for installation.
    atribut:
    • UNSPSC: 40101604
    • Bearing Type: Ball
    • Blade Material: Fiberglass Reinforced Polyamide
    • Diameter (inch): 6-3/4
    • Electrical Connection - Fans: Lead Wires
    • Environmental Applications: Equipment Cooling
    • Fan Shape: Round
    • Frequency (Hz): 50/60
    • IP Rating: IP55
    • Mounting Eye O.C. (inch): 6-3/8
    • Standards: UL and C-UL Recognized and RoHS compliant
    • Thermal Protection: Electronic
  13. IDEC Miniature Pilot Light
    Mulai

    Rp119.900

    IDEC Miniature Pilot Light
    Deskripsi:
    LED life (hour) : Mechanical: Over 1,000,000 times Electrical: Over 100,000 times (1,200 open / close frequencies) Withstand voltage (V / min) : (Switch part) Between charged metal part and non-charged metal part: Between AC 2000 different pole terminal : Between AC 2000 same pole terminal : Between AC 1000 contact terminal and lamp terminal : AC 1500 ( Lighting part) Between charged part and ground: AC 2000
  14. M&G Classic Pattern Book End
    Mulai

    Rp50.900

    M&G Classic Pattern Book End
    atribut:
    • Dimensions: 170x160x130mm
  15. monotaro Hexagon Bit Set
    Mulai

    Rp62.900

    monotaro Hexagon Bit Set
    Deskripsi:
    Because it is color-coded for each size, it can be easily distinguished.. To tighten the hexagon socket screw (cap screw, set screw etc).Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: H2 (purple) / H2.5 (yellow) / H3 (black) / H4 (green) / H5 (red) / H6 (indigo)
    • Material: S2
    • Overall Length (mm): 30
    • Hexagon Axis Opposite Side Length (mm): 6.35
  16. Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)
    Mulai

    Rp44.900

    Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)
    atribut:
    • Width Handle (mm): 20.5
    • Width Shank (mm): 4.0
    • Shank type: Thin shank type
  17. SUGATSUNE Latch
    Mulai

    Rp11.900

  18. TRUSCO Magnetic Holder
    Mulai

    Rp209.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  19. TRUSCO Magnet Catch
    Mulai

    Rp81.900

    TRUSCO Magnet Catch
    Deskripsi:
    -Simple structure and highly versatile magnetic catch.-Bracket
    atribut:
    • Color: Silver
Daftar Harga trusco magnetic holder Terbaru March 2026
TRUSCO Magnetic HolderRp26.900
TRUSCO Magnetic CatchRp64.900
monotaro Magnet Neodymium (Penahan Magnet)Rp84.900
TRUSCO Alpha Magnetic Holding Base (with Handle)Rp349.900
TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)Rp92.900
TRUSCO Magnetic Catch MiniRp67.900
TRUSCO Compact Tool CaseRp99.900
Vessel Bit for Interchangeable Tang-Thru Ball-Grip ScrewdriverRp77.900
TRUSCO Nd-Fe-B MagnetRp52.900
TRUSCO Magnetic HangerRp369.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait